Wiring Duct Round Hole, 3"x2", Blue

Item #: 0239527

Cat #: TYD3X2RPI6

UPC: 786210097824

$ 11.13 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 3 Inches x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Round Hole, 3 Inches x 2 Inches, Intrinsic Blue PVC

Wiring Duct Round Hole, 3 Inches x 2 Inches, Intrinsic Blue PVC

Also known as: 786210097824, TYD3X2RPI6, THBTYD3X2RPI6

Specifications

Width: 3 in
Color: Blue
Height: 2 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 2 in
Length: 6 ft
Color: Blue
Material: PVC