
Wiring Duct Round Hole, 1.5"x4", Blue
Item #: 0239522
Cat #: TYD15X4RPI6
UPC: 786210097725
$ 13.67 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Round Hole, 1.5 Inches x 4 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Round Hole, 1.5 Inches x 4 Inches, Intrinsic Blue PVC
Wiring Duct Round Hole, 1.5 Inches x 4 Inches, Intrinsic Blue PVC
Also known as: 786210097725, TYD15X4RPI6, THBTYD15X4RPI6
Specifications
| Color: | Blue |
| Width: | 1 1/2 in |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 3 in |