
Wiring Duct Round Hole, 1.5"x2", Blue
Item #: 0239519
Cat #: TYD15X2RPI6
UPC: 786210097701
$ 9.32 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Round Hole, 1.5 Inches x 2 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Round Hole, 1.5 Inches x 2 Inches, Intrinsic Blue PVC
Wiring Duct Round Hole, 1.5 Inches x 2 Inches, Intrinsic Blue PVC
Also known as: 786210097701, TYD15X2RPI6, THBTYD15X2RPI6
Specifications
| Color: | Blue |
| Height: | 2 in |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Width: | 1 1/2 in |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |