Thomas & Betts TYD1X4RPI6

Item #: 0239517

Cat #: TYD1X4RPI6

UPC: 786210097664

$ 14.84 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD1X4RPI6

Wiring Duct Round Hole, 1 Inch x 4 Inches, Intrinsic Blue PVC

Also known as: 786210097664, TYD1X4RPI6, THBTYD1X4RPI6

Specifications

Color: Blue
Width: 1 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 1 in
Material: PVC