Thomas & Betts TYD3X4RPB6

Item #: 0239507

Cat #: TYD3X4RPB6

UPC: 786210097572

$ 16.31 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X4RPB6

Wiring Duct Round Hole, 3 Inches x 4 Inches, Black PVC

Also known as: 786210097572, TYD3X4RPB6, THBTYD3X4RPB6

Specifications

Width: 3 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC