8' Replacement Lens For VT2 Series ***Local Pickup Only***

Item #: 0239502

Cat #: VT2-8DR-U

UPC: 662400233220

$ 87.29 EA
Company wide:
14 in stock
Documents & Guides
8 Ft. Replacement Lens, Vapor-Tite, For VT2 Series ***Local Pickup Only***

Overview

8 Ft. Replacement Lens, Vapor-Tite, For VT2 Series ***Local Pickup Only***

The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction. The VT2 incorporates a full metal fixture housing channel inside a reinforced fiberglass housing with a high impact diffuser and positive cam latching. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. The VT2 Series has been designed for maximum performance in commercial, institutional and industrial environments where weathering, high temperature, humidity and dust or corrosive fumes are present. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 662400233220, VT2-8DR-U, METVT28DRU

Specifications

Length: 8 ft, 96 in
Length: 8 ft, 96 in