Thomas & Betts TYD1X15RPB6

Item #: 0239488

Cat #: TYD1X15RPB6

UPC: 786210097121

$ 7.53 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X15RPB6

Overview

THB TYD1X15RPB6

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Also known as: 786210097121, TYD1X15RPB6, THBTYD1X15RPB6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC