Thomas & Betts TYD4X4RPW6

Item #: 0239487

Cat #: TYD4X4RPW6

UPC: 786210097039

$ 18.63 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X4RPW6

Wiring Duct Round Hole, 4 Inches x 4 Inches, White PVC

Also known as: 786210097039, TYD4X4RPW6, THBTYD4X4RPW6

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC