Thomas & Betts TYD4X3RPW6

Item #: 0239486

Cat #: TYD4X3RPW6

UPC: 786210097015

$ 15.45 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X3RPW6

Wiring Duct Round Hole, 4 Inches x 3 Inches, White PVC

Also known as: 786210097015, TYD4X3RPW6, THBTYD4X3RPW6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in