Thomas & Betts TYD4X2RPW6

Item #: 0239485

Cat #: TYD4X2RPW6

UPC: 786210097008

$ 13.02 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X2RPW6

Wiring Duct Round Hole, 4 Inches x 2 Inches, White PVC

Also known as: 786210097008, TYD4X2RPW6, THBTYD4X2RPW6

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC