4 AWG XHHW Stranded Copper, Green, 2500'

Item #: 0239476
Cat #: 4XHHWCSTRGREX2500
UPC:
$ 1.39 FT
Company wide:
7,810 in stock
Documents & Guides
4 AWG XHHW Stranded Copper, Green, 2500 Foot Reel

Overview

4 AWG XHHW Stranded Copper, Green, 2500 Foot Reel
Often used as building wire XHHW-2 can be used in power circuits run in conduit from the utility meter to main circuit protection panels . It can also be used in conduit from circuit protection panels to uses throughout a building. Some other uses are machine tool wiring, appliance and control circuits.
Also known as: 4XHHWCSTRGREX2500

Specifications

Color: Green
Gauge: 4
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: 2500 ft, Cut to Length
Volts AC: 600
Jacket: XLPE
Gauge: 4
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)