
Wiring Duct Round Hole, 1.5"x2", White
Item #: 0239470
Cat #: TYD15X2RPW6
UPC: 786210096872
$ 8.62 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Round Hole, 1.5 Inches x 2 Inches, White PVC
Overview
Wiring Duct Round Hole, 1.5 Inches x 2 Inches, White PVC
- Multiple rows of holes retain wire at different heights and positions with or without the cover.
- Features maximum number of wire holes.
- Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Cover attaches flush with sidewall for finished look.
- Base score line enables sidewall section to be removed.
- Integrated mounting holes - larger sizes include staggered holes for mounting flexibility.
Also known as: 786210096872, TYD15X2RPW6, THBTYD15X2RPW6
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |