Wiring Duct Round Hole, 1.5"x1.5", White

Item #: 0239469

Cat #: TYD15X15RPW6

UPC: 786210096865

$ 8.32 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 1.5 Inches x 1.5 Inches, White PVC

Overview

Wiring Duct Round Hole, 1.5 Inches x 1.5 Inches, White PVC
  • Multiple rows of holes retain wire at different heights and positions with or without the cover.
  • Features maximum number of wire holes.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Cover attaches flush with sidewall for finished look.
  • Base score line enables sidewall section to be removed.
  • Integrated mounting holes - larger sizes include staggered holes for mounting flexibility.
Also known as: 786210096865, TYD15X15RPW6, THBTYD15X15RPW6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC