Thomas & Betts TYD1X4RPW6

Item #: 0239468

Cat #: TYD1X4RPW6

UPC: 786210096858

$ 13.51 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD1X4RPW6

Wiring Duct Round Hole, 1 Inch x 4 Inches, White PVC

Also known as: 786210096858, TYD1X4RPW6, THBTYD1X4RPW6

Specifications

Width: 1 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC