12 XHHW-2 Stranded Copper Orange 2500'

Item #: 0239465

Cat #: 12XHHWCSTRORAX2500

UPC: 980100239480

$ 0.40 FT
Company wide:
15,000 in stock
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600/1000V

Overview

12 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600/1000V

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239480, 12XHHWCSTRORAX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Gauge: 12 AWG
Color: Orange
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Volts AC: 1kV, 600
Gauge: 12 AWG
Material: Copper
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Color: Orange
Conductors: 1
Stranding: Stranded