Thomas & Betts TYD4X2RPG6

Item #: 0239458

Cat #: TYD4X2RPG6

UPC: 786210096681

$ 13.02 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X2RPG6

Wiring Duct Round Hole, 4 Inches x 2 Inches, Gray PVC

Also known as: 786210096681, TYD4X2RPG6, THBTYD4X2RPG6

Specifications

Height: 2 in
Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Gray
Material: PVC