
Wiring Duct Round Hole, 4 Inches x 1.5 Inches, Gray PVC
Item #: 0239457
Cat #: TYD4X15RPG6
UPC: 786210096674
$ 10.38 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Round Hole, 4 Inches x 1.5 Inches, Gray PVC
Overview
Wiring Duct Round Hole, 4 Inches x 1.5 Inches, Gray PVC
Wiring Duct Round Hole, 4 Inches x 1.5 Inches, Gray PVC
Also known as: 786210096674, TYD4X15RPG6, THBTYD4X15RPG6
Specifications
| Height: | 1 1/2 in |
| Color: | Gray |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Width: | 4 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |