Wiring Duct Round Hole, 3"x2", Gray

Item #: 0239454

Cat #: TYD3X2RPG6

UPC: 786210096537

$ 10.80 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 3 Inches x 2 Inches, Gray PVC

Overview

Wiring Duct Round Hole, 3 Inches x 2 Inches, Gray PVC
  • Multiple rows of holes retain wire at different heights and positions with or without the cover.
  • Features maximum number of wire holes.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Cover attaches flush with sidewall for finished look.
  • Base score line enables sidewall section to be removed.
  • Integrated mounting holes - larger sizes include staggered holes for mounting flexibility.
Also known as: 786210096537, TYD3X2RPG6, THBTYD3X2RPG6

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC