Wiring Duct Solid Wall, 4 Inches x 5 Inches, Intrinsic Blue PVC

Item #: 0239436

Cat #: TYD4X5SPI6

UPC: 786210096230

$ 23.19 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 4 Inches x 5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 4 Inches x 5 Inches, Intrinsic Blue PVC

Wiring Duct Solid Wall, 4 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210096230, TYD4X5SPI6, THBTYD4X5SPI6

Specifications

Color: Blue
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in