Wiring Duct Solid Wall, 4 Inches x 2 Inches, Intrinsic Blue PVC

Item #: 0239431

Cat #: TYD4X2SPI6

UPC: 786210096209

$ 12.03 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 4 Inches x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 4 Inches x 2 Inches, Intrinsic Blue PVC

Wiring Duct Solid Wall, 4 Inches x 2 Inches, Intrinsic Blue PVC

Also known as: 786210096209, TYD4X2SPI6, THBTYD4X2SPI6

Specifications

Color: Blue
Height: 2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 4 in
Length: 6 ft
Height: 2 in
Material: PVC