Wiring Duct Solid Wall, 3 Inches x 5 Inches, Intrinsic Blue PVC

Item #: 0239427

Cat #: TYD3X5SPI6

UPC: 786210096148

$ 18.47 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 5 Inches, Intrinsic Blue PVC

Wiring Duct Solid Wall, 3 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210096148, TYD3X5SPI6, THBTYD3X5SPI6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 5 in