
Wiring Duct Solid Wall, 3 Inches x 4 Inches, Intrinsic Blue PVC
Item #: 0239426
Cat #: TYD3X4SPI6
UPC: 786210096124
$ 15.60 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 4 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 3 Inches x 4 Inches, Intrinsic Blue PVC
Wiring Duct Solid Wall, 3 Inches x 4 Inches, Intrinsic Blue PVC
Also known as: 786210096124, TYD3X4SPI6, THBTYD3X4SPI6
Specifications
| Width: | 3 in |
| Color: | Blue |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |