Wiring Duct Solid Wall, 3"x2", Blue

Item #: 0239422

Cat #: TYD3X2SPI6

UPC: 786210096100

$ 10.57 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 2 Inches, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction
Also known as: 786210096100, TYD3X2SPI6, THBTYD3X2SPI6

Specifications

Width: 3 in
Color: Blue
Height: 2 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 2 in
Length: 6 ft
Color: Blue
Material: PVC