
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Item #: 0239417
Cat #: TYD25X2SPI6
UPC: 786210096063
$ 9.59 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Also known as: 786210096063, TYD25X2SPI6, THBTYD25X2SPI6
Specifications
| Width: | 2 1/2 in |
| Color: | Blue |
| Height: | 2 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Height: | 2 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |