Wiring Duct Solid Wall, 2"x4", Blue

Item #: 0239415

Cat #: TYD2X4SPI6

UPC: 786210096049

$ 12.99 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 4 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 2 Inches x 4 Inches, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction
Also known as: 786210096049, TYD2X4SPI6, THBTYD2X4SPI6

Specifications

Width: 2 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC