Wiring Duct Solid Wall, 2"x3", Blue

Item #: 0239412

Cat #: TYD2X3SPI6

UPC: 786210096032

$ 11.22 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 3 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 2 Inches x 3 Inches, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction
Also known as: 786210096032, TYD2X3SPI6, THBTYD2X3SPI6

Specifications

Width: 2 in
Color: Blue
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 3 in