Aluminum Single Ladders

Item #: 0239409

Cat #: D1514-1

UPC: 051751012262

$ 350.37 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 14 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 6.200

Overview

Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 14 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 6.200

The D1514-1 14ft One-Section Aluminum Straight Ladder has a duty rating of 300 pounds. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The side rails are extra heavy duty I-beam rails and the Aluminum TRACTION-TRED® D rungs are slip resistant. The rugged shoe rests flat or is held in spur position with the SHU-LOK® feature for use on hard or penetrable surfaces.

Also known as: 051751012262, D1514-1, WERD15141

Specifications

Material: Aluminum
Material: Aluminum