
Wiring Duct Solid Wall, 2 Inches x 1.5 Inches, Intrinsic Blue PVC
Item #: 0239407
Cat #: TYD2X15SPI6
UPC: 786210096018
$ 8.21 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 1.5 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 2 Inches x 1.5 Inches, Intrinsic Blue PVC
Wiring Duct Solid Wall, 2 Inches x 1.5 Inches, Intrinsic Blue PVC
Also known as: 786210096018, TYD2X15SPI6, THBTYD2X15SPI6
Specifications
| Width: | 2 in |
| Color: | Blue |
| Height: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Height: | 1 1/2 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |