Wiring Duct Solid Wall, 2 Inches x 1 Inch, Intrinsic Blue PVC

Item #: 0239405

Cat #: TYD2X1SPI6

UPC: 786210096001

$ 7.71 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 1 Inch, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 2 Inches x 1 Inch, Intrinsic Blue PVC

Wiring Duct Solid Wall, 2 Inches x 1 Inch, Intrinsic Blue PVC

Also known as: 786210096001, TYD2X1SPI6, THBTYD2X1SPI6

Specifications

Width: 2 in
Color: Blue
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Blue
Material: PVC