
Wiring Duct Solid Wall, 1.5"x3", Blue
Item #: 0239403
Cat #: TYD15X3SPI6
UPC: 786210095981
$ 12.03 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 3 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 1.5 Inches x 3 Inches, Intrinsic Blue PVC
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction
Also known as: 786210095981, TYD15X3SPI6, THBTYD15X3SPI6
Specifications
| Color: | Blue |
| Width: | 1 1/2 in |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 3 in |