
Wiring Duct Solid Wall, 1.5"x2", Blue
Item #: 0239400
Cat #: TYD15X2SPI6
UPC: 786210095974
$ 10.13 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 2 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 1.5 Inches x 2 Inches, Intrinsic Blue PVC
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction.
Also known as: 786210095974, TYD15X2SPI6, THBTYD15X2SPI6
Specifications
| Color: | Blue |
| Height: | 2 in |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Width: | 1 1/2 in |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |