Wiring Duct Solid Wall, 1.5"x1.5", Blue

Item #: 0239398

Cat #: TYD15X15SPI6

UPC: 786210095967

$ 8.99 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 1.5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 1.5 Inches x 1.5 Inches, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210095967, TYD15X15SPI6, THBTYD15X15SPI6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC