PLATT logo

1-Light Outdoor Ceiling, 60W, A19, 120V, White Finish

Item #: 0239390
Cat #: 7567-15
UPC: 785652756757
Add to cart for price
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Ceiling Fixture, 60 Watt, A19, Medium Base, 120V, White Finish, Clear textured Glass, Safety Listed for Damp Location

Overview

One Light Outdoor Ceiling Fixture, 60 Watt, A19, Medium Base, 120V, White Finish, Clear textured Glass, Safety Listed for Damp Location
Also known as: 785652756757, 7567-15, SEA756715

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Diameter: 8 1/4 in
Color: White
Wattage: 60
Material: Polypropylene
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 8 1/4 in
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)