Thomas & Betts TYD1X15SPI6

Item #: 0239386

Cat #: TYD1X15SPI6

UPC: 786210095912

$ 7.62 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X15SPI6

Overview

THB TYD1X15SPI6

Wiring Duct Solid Wall, 1 Inch x 1.5 Inches, Intrinsic Blue PVC

Also known as: 786210095912, TYD1X15SPI6, THBTYD1X15SPI6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 1 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC