Wiring Duct Solid Wall, 1"x1", Blue

Item #: 0239384

Cat #: TYD1X1SPI6

UPC: 786210095905

$ 5.63 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 1 Inch x 1 Inch, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 1 Inch x 1 Inch, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210095905, TYD1X1SPI6, THBTYD1X1SPI6

Specifications

Color: Blue
Width: 1 in
Height: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 1 in
Length: 6 ft
Width: 1 in
Material: PVC