Wiring Duct Solid Wall, 0.75"x2", Blue

Item #: 0239382

Cat #: TYD75X2SPI6

UPC: 786210095899

$ 9.06 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 0.75 inch x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Solid Wall, 0.75 inch x 2 Inches, Intrinsic Blue PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction
Also known as: 786210095899, TYD75X2SPI6, THBTYD75X2SPI6

Specifications

Width: 3/4 in
Color: Blue
Height: 2 in
Material: PVC
Length: 6 ft
Width: 3/4 in
Height: 2 in
Length: 6 ft
Color: Blue
Material: PVC