
Wiring Duct Solid Wall, 0.75"x1.5", Blue
Item #: 0239380
Cat #: TYD75X15SPI6
UPC: 786210095882
$ 7.90 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 0.75 inch x 1.5 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Solid Wall, 0.75 inch x 1.5 Inches, Intrinsic Blue PVC
- Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enable same duct for multiple applications
Also known as: 786210095882, TYD75X15SPI6, THBTYD75X15SPI6
Specifications
| Width: | 3/4 in |
| Color: | Blue |
| Height: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3/4 in |
| Height: | 1 1/2 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |