Thomas & Betts TYD6X4SPB6

Item #: 0239375

Cat #: TYD6X4SPB6

UPC: 786210095837

$ 27.45 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD6X4SPB6

Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.

Also known as: 786210095837, TYD6X4SPB6, THBTYD6X4SPB6

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in