Thomas & Betts TYD4X3SPB6

Item #: 0239372

Cat #: TYD4X3SPB6

UPC: 786210095806

$ 13.20 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X3SPB6

Wiring Duct Solid Wall, 4 Inches x 3 Inches, Black PVC

Also known as: 786210095806, TYD4X3SPB6, THBTYD4X3SPB6

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in