Thomas & Betts TYD4X2SPB6

Item #: 0239371

Cat #: TYD4X2SPB6

UPC: 786210095790

$ 11.62 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X2SPB6

Wiring Duct Solid Wall, 4 Inches x 2 Inches, Black PVC

Also known as: 786210095790, TYD4X2SPB6, THBTYD4X2SPB6

Specifications

Height: 2 in
Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Black
Material: PVC