1-1/4" X-flex Liquidtight 100' Coil

Item #: 0239369

Cat #: 15109-100

UPC: 034481233589

$ 13.27 FT
Company wide:
100 in stock
Documents & Guides
CARFLEX, X-FLEX, Non-Metallic Mechanical Protection Tubing, Extra Flexibility, Black, 1-1/4 Inch Diameter, 100 Foot Coil

Overview

CARFLEX, X-FLEX, Non-Metallic Mechanical Protection Tubing, Extra Flexibility, Black, 1-1/4 Inch Diameter, 100 Foot Coil
Also known as: 034481233589, 15109-100, CAR15109100

Specifications

Length: 100 ft
Diameter: 1 1/4 in
Color: Black
Type: NMPT-B
Length: 100 ft
Color: Black
Diameter: 1 1/4 in
Type: NMPT-B