Wiring Duct Solid Wall, 3 Inches x 5 Inches, Black PVC

Item #: 0239366

Cat #: TYD3X5SPB6

UPC: 786210095769

$ 18.47 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 5 Inches, Black PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 5 Inches, Black PVC

Wiring Duct Solid Wall, 3 Inches x 5 Inches, Black PVC

Also known as: 786210095769, TYD3X5SPB6, THBTYD3X5SPB6

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Black
Height: 5 in