Thomas & Betts TYD3X4SPB6

Item #: 0239365

Cat #: TYD3X4SPB6

UPC: 786210095653

$ 14.43 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X4SPB6

Wiring Duct Solid Wall, 3 Inches x 4 Inches, Black PVC

Also known as: 786210095653, TYD3X4SPB6, THBTYD3X4SPB6

Specifications

Width: 3 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC