Wiring Duct Solid Wall, 3"x3", Black

Item #: 0239363

Cat #: TYD3X3SPB6

UPC: 786210095639

$ 11.87 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 3 Inches, Black PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 3 Inches, Black PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction
Also known as: 786210095639, TYD3X3SPB6, THBTYD3X3SPB6

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in