Made in USA

Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0239357
Cat #: PS 200 EH 10' HDG
UPC: 702316501614
$ 47.18 FT
Company wide:
0 in stock
Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501614, PS 200 EH 10' HDG, PSTPS200EH10HDG, Unistrut, Junior Strut

Specifications

Product Height: 1 5/8 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Product Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)