Deep Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0239357

Cat #: P1000T 10HG

UPC: 702316501614

$ 7.85 FT
Company wide:
1,430 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

12 gauge slotted strut channel PS 200 EH is the original metal framing strut channel and has been used in countless applications. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316501614, P1000T 10HG, DEEPSTRUTHG10, Unistrut, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in