IL SEL SW 3P MA C3 120V/XFR

Item #: 0239353

Cat #: E34VHB120

UPC: 782113896403

$ 357.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 120 Vac, Cam 3, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three position, Incandescent, Transformer light unit

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 120 Vac, Cam 3, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three position, Incandescent, Transformer light unit

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113896403, E34VHB120, CUTE34VHB120

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4