Thomas & Betts TYD3X1SPB6

Item #: 0239349

Cat #: TYD3X1SPB6

UPC: 786210095523

$ 7.92 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X1SPB6

Wiring Duct Solid Wall, 3 Inches x 1 Inch, Black PVC

Also known as: 786210095523, TYD3X1SPB6, THBTYD3X1SPB6

Specifications

Width: 3 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC