Thomas & Betts TYD25X4SPB6

Item #: 0239348

Cat #: TYD25X4SPB6

UPC: 786210095509

$ 13.67 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X4SPB6

Overview

THB TYD25X4SPB6

Wiring Duct Solid Wall, 2.5 Inches x 4 Inches, Black PVC

Also known as: 786210095509, TYD25X4SPB6, THBTYD25X4SPB6

Specifications

Width: 2 1/2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC