
Wiring Duct Solid Wall, 1.5"x2", Black
Item #: 0239332
Cat #: TYD15X2SPB6
UPC: 786210095318
$ 9.50 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 2 Inches, Black PVC
Overview
Wiring Duct Solid Wall, 1.5 Inches x 2 Inches, Black PVC
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction.
Also known as: 786210095318, TYD15X2SPB6, THBTYD15X2SPB6
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Black |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Black |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |